Shop ZEBRA
See all product information
Create Account
Battery, LithiumIon, 4,180mAh, 3.85V
- Mfr # BTRY-EC5X-EX1-01
- Zoro # G516546792
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Product Type
Battery
Compatible with Series
EC50, EC55
Capacity
4,180 mAh
Material
Li-Ion
Overall Height
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BTRY-EC5X-EX1-01
- Zoro #
- G516546792
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 1/2 in
- Overall Width
- 3 in
- Overall Length
- 6 1/8 in
- Wire Rope Length
- 6 1/8 in
- Length
- 6 1/8 in
Details
- Product Type
- Battery
- Compatible with Series
- EC50, EC55
- Capacity
- 4,180 mAh
- Material
- Li-Ion
- Battery Chemistry
- Lithium Ion
- Voltage
- 3.85V
- Recharge Time
- 3 hr
- Item
- Battery
- Compatible Series
- EC50, EC55
Description
Identification Products
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.