ProtectiveBoot, Black, Plastic, ET45;ET40
- Mfr # SG-ET4X-8EXOSKL1-01
- Zoro # G816546836
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Series
ET40, ET45
Product Type
Protective Boot
Material
Plastic
Shell Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SG-ET4X-8EXOSKL1-01
- Zoro #
- G816546836
- UPC #
- -
- Country of Origin
- China
- Color
- Black
- Item
- Protective Boot
- Series
- ET40, ET45
- Product Type
- Protective Boot
- Material
- Plastic
- Shell Material
- Plastic
- Wire Color
- Black
- Traction Material
- Plastic
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.