Vehicle Charging Dock, USB, Black, ET6X
- Mfr # CRD-ET6X-VEHDK-CON-01
- Zoro # G516546822
product price:Â
$
1,389.99
/ea
Free Shipping & Returns
Key Features
Connection Type
USB
Compatible with Manufacturer Model Number
ET6X
Color
Black
Product Type
Vehicle Charging Dock
Compatible Manufacturer Model Number
ET6X
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRD-ET6X-VEHDK-CON-01
- Zoro #
- G516546822
- UPC #
- -
- Country of Origin
- China
Details
- Connection Type
- USB
- Compatible with Manufacturer Model Number
- ET6X
- Color
- Black
- Item
- Vehicle Charging Dock
- Product Type
- Vehicle Charging Dock
- Compatible Manufacturer Model Number
- ET6X
- For Manufacturer Part Number
- ET6X
- Compatible with Mfr. Model Number
- ET6X
- Compatible Manufacturer Part Number
- ET6X
- Wire Color
- Black
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.