Battery, LithiumIon, 6,100mAh, 3.87V
Mfr # BTRY-ET4X-8IN1-01
Zoro # G016546865
product price:Â $211.99
/ea
Free Shipping & Returns
Key Features
Recharge Time
4 hr
Compatible with Series
ET40, ET45
Product Type
Battery
Material
Li-Ion
Battery Chemistry
Lithium Ion
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BTRY-ET4X-8IN1-01
Zoro #
G016546865
UPC #
-
Country of Origin
China
Details
Recharge Time
4 hr
Compatible with Series
ET40, ET45
Product Type
Battery
Material
Li-Ion
Battery Chemistry
Lithium Ion
Voltage
3.87V
Item
Battery
Capacity
6,100 mAh
Description
Identification Products
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.