Shop ZEBRA
See all product information
Create Account
Charger, USB-C, Black, Plastic, EC50/EC55
- Mfr # CRD-EC5X-1SCU-01
- Zoro # G416546786
product price:Â
$
530.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes
DC Cable, Power Supply
Compatible with Manufacturer Model Number
EC50/EC55
Product Type
Charger
Connection Type
USB-C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRD-EC5X-1SCU-01
- Zoro #
- G416546786
- UPC #
- -
- Country of Origin
- China
Details
- Color
- Black
- Item
- Charger
- Includes
- DC Cable, Power Supply
- Compatible with Manufacturer Model Number
- EC50/EC55
- Product Type
- Charger
- Connection Type
- USB-C
- Material
- Plastic
- Compatible Manufacturer Model Number
- EC50/EC55
- For Manufacturer Part Number
- EC50/EC55
- Compatible with Mfr. Model Number
- EC50/EC55
- Compatible Manufacturer Part Number
- EC50/EC55
- Shell Material
- Plastic
- Wire Color
- Black
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.