Shop ZEBRA
See all product information
Create Account
Desktop Printer, 8 in/sec, 203 dpi
- Mfr # ZD6A142-D01F00EZ
- Zoro # G423924195
product price:Â
$
1,239.99
/ea
Free Shipping & Returns
Key Features
Screen Type
Push Button
Print Speed
8 in/sec
Printer Connectivity
Ethernet, Serial, USB
Printer Series
ZD621
Printer Daily Output
5,000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZD6A142-D01F00EZ
- Zoro #
- G423924195
- UPC #
- -
- Country of Origin
- China
- Screen Type
- Push Button
- Print Speed
- 8 in/sec
- Printer Connectivity
- Ethernet, Serial, USB
- Item
- Desktop Printer
- Printer Series
- ZD621
- Printer Daily Output
- 5,000
- Printer Resolution
- 203 dpi
- Dispensing Style
- Tear Off
- Print Technology
- Direct Thermal
Dimensions
- Max. Print Width
- 4 in
- For Core Dia.
- 1 in
Description
Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4 in Max. Print Width, 203 dpi Printer Resolution, 8 in/sec Print Speed, Tear Off Dispensing Style, Not Applicable Wire Communication, Printer Series ZD621, For Core Dia. 1 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.