DesktopPrinter, SingleColor

  • Mfr # ZD4A043-D01E00EZ
  • Zoro # G210789969
product price: 
$
924.99
/ea
Free Shipping & Returns

Key Features

Includes
(2) Ribbon Core Adapters for Non-Zebra Ribbon, AC Power Supply, Empty Ribbon Take-Up Cores, Power Cords, USB Cable
Printer Series
ZD421
Standards
15.247(d), BIS, BSMI, C-Tick, CCC, CE, cTUVus, CU, EN 300 328, EN 301 893, EN 55022 Class B, EN 55024, EN 55035, EN 61000-3-2, EN 61000-3-3, EN 62311, Energy Star Certified, FCC 15.209, FCC Class B, IC RSS 247, ICES-003, IEC 60950-1, IEC 62368-1, IN-Metro, KCC, NOM, S-Mark, SABS, VCCI
Overall Width
6 31/32 in
Printing Software Compatibility
EPL2, Link-OS, XML, ZBI, ZPL II
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZD4A043-D01E00EZ
Zoro #
G210789969
UPC #
-
Country of Origin
China

Dimensions

Overall Width
6 31/32 in
Battery Size
2,750 mAh
Overall Height
5 15/16 in
Font Size
Scalable
For Core Dia.
1/2 in, 1 in
Max. Print Width
4.09 in
Max. Ribbon Length
243 ft
Overall Depth
8 11/16 in

Details

Item
Desktop Printer
Includes
(2) Ribbon Core Adapters for Non-Zebra Ribbon, AC Power Supply, Empty Ribbon Take-Up Cores, Power Cords, USB Cable
Printer Series
ZD421
Standards
15.247(d), BIS, BSMI, C-Tick, CCC, CE, cTUVus, CU, EN 300 328, EN 301 893, EN 55022 Class B, EN 55024, EN 55035, EN 61000-3-2, EN 61000-3-3, EN 62311, Energy Star Certified, FCC 15.209, FCC Class B, IC RSS 247, ICES-003, IEC 60950-1, IEC 62368-1, IN-Metro, KCC, NOM, S-Mark, SABS, VCCI
Printing Software Compatibility
EPL2, Link-OS, XML, ZBI, ZPL II
Warranty
2 yr
Color Printing Capability
Single Color
Printer Connectivity
Bluetooth, Ethernet, USB
Voltage
100 to 240V AC
Barcode Printer Type
Desktop
Power Source
2,750 mAh Battery, Electrical AC Supply
Printer Resolution
300 dpi
Screen Type
Push Button
Dispensing Style
Tear Off
Weight
2.98 lb
Print Speed
4 in/sec
Wire Communication
Bluetooth, Wired
Printer Type
Standard Desktop
Print Technology
Direct Thermal
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Battery Capacity
2,750 mAh
Power Source - TS Only
2,750 mAh Battery, Electrical AC Supply
Power Source - old
2,750 mAh Battery, Electrical AC Supply

Description

Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 300 dpi Printer Resolution, 4 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth, Wired Wire Communication, Printer Series ZD421, For Core Dia. 1/2 in, 1 in, 8 11/16 in Overall Depth, 5 15/16 in Overall Height, 6 31/32 in Overall Width, 2.98 lb Weight, Printing Software Compatibility EPL2, Link-OS, XML, ZBI, ZPL II, 2,750 mAh Battery, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & reviews