DesktopPrinter, SingleColor

  • Mfr # ZQ51-BUW0000-00
  • Zoro # G510790085
product price: 
$
1,057.99
/ea
Free Shipping & Returns

Key Features

Printing Software Compatibility
Link-OS, ZBI 2.0
Standards
IEC 68232
Printer Series
ZQ500
Color Printing Capability
Single Color
Overall Height
2 13/32 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZQ51-BUW0000-00
Zoro #
G510790085
UPC #
-
Country of Origin
China

Dimensions

Overall Height
2 13/32 in
Overall Width
4 11/16 in
Font Size
Scalable
Battery Size
3250 mAh
Max. Print Width
2.83 in
Overall Depth
5 29/32 in
For Core Dia.
3/4 in

Details

Printing Software Compatibility
Link-OS, ZBI 2.0
Standards
IEC 68232
Printer Series
ZQ500
Color Printing Capability
Single Color
Includes
Programming Languages
Voltage
100 to 240V AC
Printer Connectivity
Bluetooth, NFC, USB, WiFi
Warranty
2 yr
Item
Desktop Printer
Print Speed
5 in/sec
Dispensing Style
Tear Off
Printer Resolution
203 dpi
Barcode Printer Type
Mobile
Weight
1.39 lb
Power Source
3,250 mAh Battery
Wire Communication
Bluetooth, Wireless (wifi)
Battery Capacity
3,250 mAh
Battery Chemistry
Li-Ion
Printer Type
Standard Mobile
Screen Type
Push Button
Printer Daily Output
500
Memory Capacity
64 MB
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Print Technology
Direct Thermal
Power Source - TS Only
3,250 mAh Battery
Power Source - old
3,250 mAh Battery

Description

Desktop Printer, Mobile Barcode Printer Type, Push Button Screen Type, 2.83 in Max. Print Width, 203 dpi Printer Resolution, 5 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth, Wireless (wifi) Wire Communication, Printer Series ZQ500, For Core Dia. 3/4 in, 5 29/32 in Overall Depth, 2 13/32 in Overall Height, 4 11/16 in Overall Width, 1.39 lb Weight, Printing Software Compatibility Link-OS, ZBI 2.0, 3,250 mAh Battery Power Source, 100 to 240V AC Voltage, Standards IEC 68232

Ratings & reviews