Shop ZEBRA

DesktopPrinter, SingleColor

  • Mfr # ZD6A042-D01F00EZ
  • Zoro # G510839227

product price: 
$
909.99
/ea
Free Shipping & Returns

Key Features

Voltage
100 to 240V AC
Printer Series
ZD621
Overall Width
7 in
Battery Size
2,750 mAh
Standards
Energy Efficiency Level VI Certified, Energy Star Certified, IEC 60601-1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZD6A042-D01F00EZ
Zoro #
G510839227
UPC #
-
Country of Origin
China

Dimensions

Overall Width
7 in
Battery Size
2,750 mAh
Overall Height
5 29/32 in
Font Size
Scalable
Max. Print Width
4.09 in
Overall Depth
8 11/16 in
For Core Dia.
1/2 in, 1 in

Details

Voltage
100 to 240V AC
Printer Series
ZD621
Standards
Energy Efficiency Level VI Certified, Energy Star Certified, IEC 60601-1
Color Printing Capability
Single Color
Printer Connectivity
Bluetooth, Ethernet, Serial, USB, WiFi
Warranty
2 yr
Item
Desktop Printer
Includes
(2) Ribbon Core Adapters for Non-Zebra Ribbon, AC Power Supply, Empty Ribbon Take-Up Cores, Power Cords, USB Cable
Printing Software Compatibility
EPL2, Link-OS, XML, ZBI, ZPL II
Weight
3.6 lb
Barcode Printer Type
Desktop
Printer Type
Standard Desktop
Dispensing Style
Tear Off
Print Speed
8 in/sec
Printer Resolution
203 dpi
Power Source
2,750 mAh Battery, Electrical AC Supply
Wire Communication
Bluetooth, Wired
Print Technology
Direct Thermal
Battery Capacity
2,750 mAh
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Screen Type
Push Button
Power Source - TS Only
2,750 mAh Battery, Electrical AC Supply
Power Source - old
2,750 mAh Battery, Electrical AC Supply

Description

Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 8 in/sec Print Speed, Tear Off Dispensing Style, Bluetooth, Wired Wire Communication, Printer Series ZD621, For Core Dia. 1/2 in, 1 in, 8 11/16 in Overall Depth, 5 29/32 in Overall Height, 7 in Overall Width, 3.6 lb Weight, Printing Software Compatibility EPL2, Link-OS, XML, ZBI, ZPL II, 2,750 mAh Battery, Electrical AC Supply Power Source, 100 to 240V AC Voltage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.