Shop ZEBRA
See all product information
Create Account
DesktopPrinter, SingleColor
- Mfr # ZD6A043-321F00EZ
- Zoro # G810789871
product price:Â
$
1,387.99
/ea
Free Shipping & Returns
Key Features
Printer Series
ZD621
Voltage
100 to 240V AC
Color Printing Capability
Single Color
Battery Size
2,750 mAh
Printing Software Compatibility
EPL2, Link-OS, XML, ZBI, ZPL II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZD6A043-321F00EZ
- Zoro #
- G810789871
- UPC #
- -
- Country of Origin
- China
- Printer Series
- ZD621
- Voltage
- 100 to 240V AC
- Color Printing Capability
- Single Color
- Printing Software Compatibility
- EPL2, Link-OS, XML, ZBI, ZPL II
- Printer Connectivity
- Bluetooth, Ethernet, USB
- Includes
- (2) Ribbon Core Adapters for Non-Zebra Ribbon, AC Power Supply, Empty Ribbon Take-Up Cores, Power Cords, USB Cable
- Warranty
- 2 yr
- Standards
- Energy Efficiency Level VI Certified, Energy Star Certified, IEC 60601-1
- Item
- Desktop Printer
- Barcode Printer Type
- Desktop
- Printer Resolution
- 300 dpi
- Power Source
- 2,750 mAh Battery, Electrical AC Supply
- Dispensing Style
- Cutter
- Printer Type
- Standard Desktop
- Print Speed
- 6 in/sec
- Weight
- 5.5 lb
- Wire Communication
- Bluetooth, Wired
- Battery Capacity
- 2,750 mAh
- Screen Type
- Push Button
- Thermal Transfer Ribbon Required
- Thermal Transfer Ribbon Not Required
- Print Technology
- Direct Thermal, Thermal Transfer
- Power Source - TS Only
- 2,750 mAh Battery, Electrical AC Supply
- Power Source - old
- 2,750 mAh Battery, Electrical AC Supply
Dimensions
- Battery Size
- 2,750 mAh
- Overall Height
- 7 1/2 in
- Overall Width
- 8 in
- Font Size
- Scalable
- Overall Depth
- 10 1/2 in
- Max. Print Width
- 4.75 in
- For Core Dia.
- 1/2 in, 1 in
- Max. Ribbon Length
- 243 ft
Description
Desktop Printer, Desktop Barcode Printer Type, Push Button Screen Type, 4.75 in Max. Print Width, 300 dpi Printer Resolution, 6 in/sec Print Speed, Cutter Dispensing Style, Bluetooth, Wired Wire Communication, Printer Series ZD621, For Core Dia. 1/2 in, 1 in, 10 1/2 in Overall Depth, 7 1/2 in Overall Height, 8 in Overall Width, 5.5 lb Weight, Printing Software Compatibility EPL2, Link-OS, XML, ZBI, ZPL II, 2,750 mAh Battery, Electrical AC Supply Power Source, 100 to 240V AC Voltage
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.