BarcodePrinterLabels, ThermalTransfer, Wht
- Mfr # 18925
- Zoro # G516497766
product price:Â
$
348.99
/ea
Sold in multiples of 8 for
$2,791.92
Free Shipping & Returns
Key Features
Min. Temperature
-65 Degrees F
Label Color
White
Adhesive Type
Permanent
Core Diameter
1 in
Label Height
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18925
- Zoro #
- G516497766
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Core Diameter
- 1 in
- Label Height
- 1 1/4 in
- Label Width
- 2 in
- Roll Dia.
- 5 in
Details
- Item
- Barcode Printer Labels
- Min. Temperature
- -65 Degrees F
- Label Color
- White
- Adhesive Type
- Permanent
- Label Finish
- Matte
- Adhesive Material
- Acrylic
- Label Material
- Polypropylene
- For Print Method
- Thermal Transfer
- Printer Compatibility
- Desktop Label Printer
- Rolls per Case
- 8
- Labels per Roll
- 1,720
- Max. Operating Temp.
- 200 Degrees F
- Label Format
- Roll
- Application Temperature - Minimum
- 45 Degrees F
Description
Barcode Printer Labels, For Print Method Thermal Transfer, Barcode Printer Label Type Thermal Transfer Label Rolls, Printer Compatibility Desktop Label Printer, Label Width 2 in, Label Height 1 1/4 in, Label Color White, Label Format Roll, Labels per Roll 1,720, Rolls per Case 8, Roll Dia. 5 in, Label Material Polypropylene, Adhesive Material Acrylic, Label Finish Matte
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.