WearableBarcodeScanner, Blk
- Mfr # WS5001-0F2J302PENA
- Zoro # G111988140
product price:Â
$
3,029.99
/ea
Free Shipping & Returns
Key Features
Barcode Scanner Type
Wearable Barcode Label Scanner
Overall Height
2 7/16 in
Min. Operating Temp.
14 Degrees F
Operating Temp. Range
14 Degrees F to 122 Degrees F
Weight
70.9 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WS5001-0F2J302PENA
- Zoro #
- G111988140
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 2 7/16 in
- Overall Depth
- 11/16 in
- Overall Width
- 2 5/16 in
Details
- Item
- Wearable Barcode Scanner
- Barcode Scanner Type
- Wearable Barcode Label Scanner
- Min. Operating Temp.
- 14 Degrees F
- Operating Temp. Range
- 14 Degrees F to 122 Degrees F
- Weight
- 70.9 g
- Max. Operating Temp.
- 122 Degrees F
- Includes
- 1300mAh Battery, Finger Mount, Proximity Sensor, SE4770 Imager, WS50 Wearable Solution
- Image Scan Type
- 1D Scanner, 2D Scanner
- Power Source
- Battery
- Printer Connectivity
- NFC
- Specifications
- IEEE, IP65, ISO 14443 Type A, ISO 14443 Type B, ISO 15693
- Data Capture
- 2D: PDF417, Aztec, Base 32 (Italian Pharma), Chinese Sensible (Han Xin), Code 11, Code 128, Code 39, Code 93, Codebar/NW7, Composite Codes, DataMatrix, GSI DataBar, I 2 of 5, Korean 3 of 5, MaxiCode, Micro PDF417, Micro QR, MSI, Postal Codes, QR Code, TLC-39, UPC/EAN
- Warranty
- 1 yr
- Connection Type
- Bluetooth, Wireless LAN
- Application
- Hospitality, Manufacturing, Retail, Transportation and Logistics, Warehousing
- Max. Scan Distance
- 24 7/8 in
- Color
- Black
- Scanner Cable Required
- Scanner Cable Not Required
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
- Wire Color
- Black
Description
Wearable Barcode Scanner, Barcode Scanner Type Wearable Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base Not Applicable, Max. Scan Distance 24 7/8 in, Model Number WS50, Weight 70.9 g, Connection Type Bluetooth, Wireless LAN, Includes 1300mAh Battery, Finger Mount, Proximity Sensor, SE4770 Imager, WS50 Wearable Solution
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.