Shop ZEBRA

HandheldImager, Black, 2DScanner;1DScanner

  • Mfr # DS2208-SR00007ZZWW
  • Zoro # G1924506

product price: 
$
255.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
RS232, USB
Overall Depth
3 15/16 in
Height
6.5"
Includes
Drivers, Sample Source Code, Test Utilities
Data Capture
Aztec, Base 32 (Italian Pharma), Codabar/NW7, Code 11, Code 128, Code 39, Code 93, Composite Codes, DataMatrix, GS1 DataBar, Han Xin, I 2 of 5, Korean 3 of 5, MaxiCode, Micro QR, MSI Plessey, PDF417, Postal Codes, QR Code, TLC-39, UPC/EAN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS2208-SR00007ZZWW
Zoro #
G1924506
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
3 15/16 in
Height
6.5"
Depth
3.9"
Width
2.6"
Overall Width
2 5/8 in
Overall Height
6 1/2 in

Details

Item
Handheld Imager
Printer Connectivity
RS232, USB
Includes
Drivers, Sample Source Code, Test Utilities
Data Capture
Aztec, Base 32 (Italian Pharma), Codabar/NW7, Code 11, Code 128, Code 39, Code 93, Composite Codes, DataMatrix, GS1 DataBar, Han Xin, I 2 of 5, Korean 3 of 5, MaxiCode, Micro QR, MSI Plessey, PDF417, Postal Codes, QR Code, TLC-39, UPC/EAN
Warranty
5 yr
Color
Twilight Black
Barcode Scanner Type
Corded Barcode Label Scanner
Weight
0.4 lb
Operating Temp. Range
32 Degrees F to 122 Degrees F
Max. Scan Distance
1 ft
For Computer Operating System
PC
Max. Operating Temp.
122 Degrees F
Image Scan Type
1D Scanner, 2D Scanner
Connection Type
46XX over RS485, Keyboard Wedge, RS232, TGCS (IBM), USB
Voltage
4.5V, 5.5V
Model Number
DS2208-SR00007ZZWW
Min. Operating Temp.
32 Degrees F
Power Source
External Power Supply, Host Power
Application
Government, Hospitality, Manufacturing, Retail, Transportation and Logistics
Travel Distance from Base
7 ft
Product Type
Barcode Scanner
Scanner Cable Required
Scanner Cable Required
Scanner Attachments Included
Scanner Cable
Power Source - TS Only
External Power Supply, Host Power
Power Source - old
External Power Supply, Host Power
Wire Color
Black

Description

Handheld Imager, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 7 ft, Max. Scan Distance 1 ft, Model Number DS2208-SR00007ZZWW, Weight 0.4 lb, Connection Type 46XX over RS485, Keyboard Wedge, RS232, TGCS (IBM), USB, Includes Drivers, Sample Source Code, Test Utilities

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.