HandheldImager, Blk, 7ft

  • Mfr # DS8108-SR7U2100AZW
  • Zoro # G1950920
product price: 
$
519.99
/ea
Free Shipping & Returns

Key Features

Image Scan Type
1D Scanner, 2D Scanner
For Computer Operating System
PC
Model Number
DS8108-SR7U2100AZW
Connection Type
46XX over RS485, Keyboard Wedge, RS232, TGCS (IBM), USB
Barcode Scanner Type
Corded Barcode Label Scanner
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS8108-SR7U2100AZW
Zoro #
G1950920
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
4 3/16 in
Overall Width
2 5/8 in
Overall Height
6 5/8 in
Cord Length
7 ft

Details

Item
Handheld Imager
Image Scan Type
1D Scanner, 2D Scanner
For Computer Operating System
PC
Model Number
DS8108-SR7U2100AZW
Connection Type
46XX over RS485, Keyboard Wedge, RS232, TGCS (IBM), USB
Barcode Scanner Type
Corded Barcode Label Scanner
Color
Black
Operating Temp. Range
32 Degrees F to 122 Degrees F
Max. Scan Distance
2 ft
Min. Operating Temp.
32 Degrees F
Max. Operating Temp.
122 Degrees F
Power Source
Capacitor, Battery
Printer Connectivity
RS232, USB
Includes
USB Cable
Application
Government, Hospitality, Manufacturing, Retail, Transportation and Logistics
Travel Distance from Base
7 ft
Weight
0.3 lb
Warranty
5 yr
Voltage
5V
Specifications
47 CFR Part 15, CAN/CSA-C22.2 No. 60950-1-07, Class B, EN 55022 (Class B), EN 55024, EN 55032 (Class B), EN 60950-1 2ed + A11 + A1 + A12 + A2:2013, EN 61000-3-2, EN 61000-3-3, ICES-003 Issue 6, IEC 60950-1 2ed + A1 + A2, IEC 62471, RoHS EN 50581, Subpart B, UL 60950-1
Data Capture
2D: PDF417, Micro PDF417, Aztec, Base 32 (Italian Pharma), Chinese Sensible (Han Xin), Codabar/NW7, Code 11, Code 128, Code 39, Code 93, Composite Codes, DataMatrix, DotCode, Dotted DataMatrix, GS1 DataBar, I 2 of 5, Korean 3 of 5, MaxiCode, Micro QR, MSI Plessey, Postal Codes, QR Code, SecurPharm, TLC-39, UPC/EAN
Scanner Cable Required
Scanner Cable Required
Scanner Attachments Included
Scanner Cable
Power Source - TS Only
Capacitor, Battery
Power Source - old
Capacitor, Battery
Wire Color
Black

Description

Handheld Imager, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 7 ft, Max. Scan Distance 2 ft, Model Number DS8108-SR7U2100AZW, Weight 0.3 lb, Connection Type 46XX over RS485, Keyboard Wedge, RS232, TGCS (IBM), USB, Includes USB Cable

Ratings & reviews