Shop ZEBRA

BarcodeScanner, Green, 7ft

  • Mfr # DS3608-ER3U4602ZVW
  • Zoro # G1952442

product price: 
$
1,451.99
/ea
Free Shipping & Returns

Key Features

Power Source
External Power Supply, Host Power, Battery
Model Number
DS3608-ER3U4602ZVW
Voltage
12.6V, 5.5V
Min. Operating Temp.
-22 Degrees F
Includes
USB Cable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS3608-ER3U4602ZVW
Zoro #
G1952442
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
5 3/16 in
Overall Width
3 in
Overall Height
7 5/16 in
Cord Length
7 ft

Details

Power Source
External Power Supply, Host Power, Battery
Model Number
DS3608-ER3U4602ZVW
Voltage
12.6V, 5.5V
Min. Operating Temp.
-22 Degrees F
Includes
USB Cable
Data Capture
Aztec, Base 32 (Italian Pharma), Chinese Sensible (Han Xin), Codabar/NW7, Code 11, Code 128, Code 39, Code 93, Composite Codes, DataMatrix, DotCode, GS1 DataBar, I 2 of 5, Korean 3 of 5, MaxiCode, Micro PDF417, Micro QR, MSI Plessey, PDF417, Postal Codes, QR Code, TLC-39, UPC/EAN
Warranty
3 yr
Printer Connectivity
RS232, USB
Max. Scan Distance
56 ft
Max. Operating Temp.
122 Degrees F
Image Scan Type
1D Scanner, 2D Scanner
Weight
0.7 lb
Color
Green
Connection Type
EtherNet/IP, Industrial Ethernet, Keyboard Wedge, Modbus, Profinet, RS232, Standard TCP/IP, TCP, USB
Barcode Scanner Type
Corded Barcode Label Scanner
Item
Barcode Scanner
Application
Government, Manufacturing, Transportation and Logistics, Warehousing
Operating Temp. Range
-22 Degrees F to 122 Degrees F
Travel Distance from Base
7 ft
Scanner Attachments Included
Scanner Cable
Scanner Cable Required
Scanner Cable Required
Power Source - TS Only
External Power Supply, Host Power, Battery
Power Source - old
External Power Supply, Host Power, Battery
Wire Color
Green

Description

Barcode Scanner, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 7 ft, Max. Scan Distance 56 ft, Model Number DS3608-ER3U4602ZVW, Weight 0.7 lb, Connection Type EtherNet/IP, Industrial Ethernet, Keyboard Wedge, Modbus, Profinet, RS232, Standard TCP/IP, TCP, USB, Includes USB Cable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.