Identification Products
- Mfr # 50-12500-066
- Zoro # G816546805
product price:Â
$
5.19
/ea
Sold in multiples of 2 for
$10.38
Key Features
Compatible Product Type
Scanners
Color
Black
Material
Nylon
Product Type
Barcode Scanner Lanyard
Series
LI4278, LS4278, MT2000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50-12500-066
- Zoro #
- G816546805
- UPC #
- -
- Country of Origin
- China
Details
- Compatible Product Type
- Scanners
- Color
- Black
- Material
- Nylon
- Product Type
- Barcode Scanner Lanyard
- Series
- LI4278, LS4278, MT2000
- Item
- Barcode Scanner Lanyard
- Shell Material
- Nylon
- Wire Color
- Black
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.