PowerSupply, USB, Black, TC51/56;ET40/ET45
- Mfr # PWR-WUA5V12W0US
- Zoro # G616546876
product price:Â
$
51.29
/ea
Key Features
Color
Black
Compatible with Manufacturer Model Number
ET40/ET45, TC51/56
Connection Type
USB
Product Type
Power Supply
Compatible Manufacturer Model Number
ET40/ET45, TC51/56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PWR-WUA5V12W0US
- Zoro #
- G616546876
- UPC #
- -
- Country of Origin
- China
Details
- Color
- Black
- Compatible with Manufacturer Model Number
- ET40/ET45, TC51/56
- Connection Type
- USB
- Product Type
- Power Supply
- Item
- Power Supply
- Compatible Manufacturer Model Number
- ET40/ET45, TC51/56
- For Manufacturer Part Number
- ET40/ET45, TC51/56
- Compatible with Mfr. Model Number
- ET40/ET45, TC51/56
- Compatible Manufacturer Part Number
- ET40/ET45, TC51/56
- Wire Color
- Black
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.