Shop ZEBRA

Industrial Printer, 203 dpi, ZT510 Series, Weight: 50 lb

  • Mfr # ZT51042-T010000Z
  • Zoro # G8291607

product price: 
$
2,715.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Printer Series
ZT510
Includes
Programming Languages, Source Code, Templates
Power Source
Electrical AC Supply
Voltage
90V AC to 265V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZT51042-T010000Z
Zoro #
G8291607
UPC #
-
Country of Origin
China

Dimensions

Max. Label Width
4.49"
Overall Depth
20 1/8 in
Width
10.6 in
Max. Roll Dia.
7.99"
For Core Dia.
3 in
Overall Width
10 1/2 in
Max. Print Width
4.09 in
Battery Size
90 to 265V AC
Overall Height
15 1/2 in
Font Size
Scalable
Max. Tape Width
4.09"
Max. Ribbon Length
1,476 ft
Height
15.6"
Depth
20.2"
Maximum Print Width
4.09"

Details

Item
Industrial Printer
Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Printer Series
ZT510
Includes
Programming Languages, Source Code, Templates
Power Source
Electrical AC Supply
Voltage
90V AC to 265V AC
Printhead Resolution
203 dpi
Color Printing Capability
Single Color
Printing Software Compatibility
XML, ZBI 2.0, ZPL, ZPL II
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Print Speed
12 in/sec
Weight
50 lb
Application
Industrial
Dispensing Style
Tear Off
Printer Resolution
203 dpi
Maximum Print Speed
12.01 in/s
Screen Type
Push Button
Label Formats Supported
Notch, Continuous Label, Black Mark, Die-cut Label
Barcode Printer Type
Industrial
Max. Lines of Print
12.50 ft
For Use With
Label Print
Wire Communication
Wired
Printer Type
Standard Industrial
Standard Memory
512 MB
Near Field Communication (NFC)
Yes
Recommended Use
Label Print
Serial Port
Yes
Media Type
Black Mark;Notch;Die-cut Label;Continuous Label
Thermal Transfer Ribbon Required
Thermal Transfer Ribbon Not Required
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Description

Industrial Printer, Industrial Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 203 dpi Printer Resolution, 12 in/sec Print Speed, Tear Off Dispensing Style, Wired Wire Communication, Printer Series ZT510, For Core Dia. 3 in, 20 1/8 in Overall Depth, 15 1/2 in Overall Height, 10 1/2 in Overall Width, 50 lb Weight, Printing Software Compatibility XML, ZBI 2.0, ZPL, ZPL II, Electrical AC Supply Power Source, 90 to 265V AC Voltage

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.