IndustrialPrinter, Multi-Color

  • Mfr # ZT61043-T010100Z
  • Zoro # G8292368
product price: 
$
3,641.99
/ea
Free Shipping & Returns

Key Features

Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Printer Series
ZT600
Power Source
Electrical AC Supply
Voltage
90V AC to 265V AC
Printhead Resolution
300 dpi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZT61043-T010100Z
Zoro #
G8292368
UPC #
-
Country of Origin
China

Dimensions

Max. Ribbon Length
1,476 ft
Max. Tape Width
4.09"
Overall Height
15 5/8 in
For Core Dia.
3 in
Font Size
Scalable
Max. Roll Dia.
7.99"
Overall Width
10 1/2 in
Max. Print Width
4.09 in
Overall Depth
19 7/8 in
Height
15.6"
Width
10.6 in
Max. Label Width
4.49"
Battery Size
90 to 265V AC
Depth
19.9"
Maximum Print Width
4.09"
Maximum Print Length
10.83 ft

Details

Item
Industrial Printer
Printer Connectivity
Bluetooth, Ethernet, Serial, USB
Printer Series
ZT600
Power Source
Electrical AC Supply
Voltage
90V AC to 265V AC
Printhead Resolution
300 dpi
Color Printing Capability
Multi-Color
Screen Type
Push Button
Label Formats Supported
Die-cut Label, Black Mark, Notch, Continuous Label
Print Speed
14 in/sec
Max. Lines of Print
10.83 ft
Weight
50 lb
Barcode Printer Type
Industrial
Maximum Print Speed
14.02 in/s
Printing Software Compatibility
XML, ZPL, ZPL II
Wire Communication
Wired
Dispensing Style
Tear Off
Printer Resolution
300 dpi
For Use With
Label Print
Standards
BSMI, C-Tick, CCC, CE Marking, cTUVus, CU, EN 55022 Class B, EN 55024, EN 61000-3-2, EN 61000-3-3, FCC-B, ICES-003, IEC 60950, IN-Metro, KCC, NOM, S-Mark (Argentina), SABS, VCCI
Application
Industrial
Printer Type
Standard Industrial
Recommended Use
Label Print
Standard Memory
1 GB
Media Type
Notch;Die-cut Label;Black Mark;Continuous Label
Serial Port
Yes
Power Source - TS Only
Electrical AC Supply
Power Source - old
Electrical AC Supply

Description

Industrial Printer, Industrial Barcode Printer Type, Push Button Screen Type, 4.09 in Max. Print Width, 300 dpi Printer Resolution, 14 in/sec Print Speed, Tear Off Dispensing Style, Wired Wire Communication, Printer Series ZT600, For Core Dia. 3 in, 19 7/8 in Overall Depth, 15 5/8 in Overall Height, 10 1/2 in Overall Width, 50 lb Weight, Printing Software Compatibility XML, ZPL, ZPL II, Electrical AC Supply Power Source, 90 to 265V AC Voltage

Ratings & reviews