Shop ZEBRA
See all product information
Create Account
N, Bluetooth; USB-C; WiFi; NFC, 64 GB
- Mfr # TC7301-0T1K4B1B00-NA
- Zoro # G716526303
product price:Â
$
5,835.99
/ea
Free Shipping & Returns
Key Features
Durability
Rugged
Display Resolution
1080 x 2160 WVGA
Overall Height
7 in
Includes Batteries
Battery Included
Power Source
Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC7301-0T1K4B1B00-NA
- Zoro #
- G716526303
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- N
- Durability
- Rugged
- Display Resolution
- 1080 x 2160 WVGA
- Includes Batteries
- Battery Included
- Power Source
- Battery
- Camera Location
- Front, Rear
- Weight
- 12.3 oz
- Memory Capacity
- 64 GB
- Connection Capabilities
- Bluetooth, NFC, USB-C, WiFi
- Application
- Inventory Management, Packaging and Shipping
- Number of Keys
- 0
- IP Rating
- IP65, IP68
- Input Method
- Touchscreen, Keypad
- For Computer Operating System
- Android GMS
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
Barcode Scanners