Shop ZEBRA
See all product information
Create Account
N, Bluetooth; USB-C; NFC; WiFi, 128 GB
- Mfr # TC58AE-3T1K6B1A10-NA
- Zoro # G316526239
product price:Â
$
5,007.99
/ea
Free Shipping & Returns
Key Features
Overall Height
6 1/2 in
Overall Width
3 in
Application
Transportation and Logistics
Display Resolution
1080 x 2160 WVGA
Power Source
Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC58AE-3T1K6B1A10-NA
- Zoro #
- G316526239
- UPC #
- -
- Country of Origin
- China
- Item
- N
- Application
- Transportation and Logistics
- Display Resolution
- 1080 x 2160 WVGA
- Power Source
- Battery
- Connection Capabilities
- Bluetooth, NFC, USB-C, WiFi
- Includes Batteries
- Battery Included
- IP Rating
- IP65, IP68
- Color
- Black
- Weight
- 9.9 oz
- For Computer Operating System
- Android 13 GMS
- Camera Location
- Front, Rear
- Memory Capacity
- 128 GB
- Input Method
- Touchscreen, Keypad
- Durability
- Rugged
- Number of Keys
- 0
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
Barcode Scanners
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.