Shop ZEBRA
See all product information
Create Account
N, NFC; WiFi; Bluetooth; USB-C, 128 GB
Mfr # TC530R-0T1E6B1000-US
Zoro # G516526282
product price:Â
$
4,512.99
/ea
Free Shipping & Returns
Key Features
Application
Inventory Management
Number of Keys
0
Power Source
Battery
Color
Black
For Computer Operating System
Android 13 GMS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TC530R-0T1E6B1000-US
- Zoro #
- G516526282
- UPC #
- -
- Country of Origin
- China
- Item
- N
- Application
- Inventory Management
- Number of Keys
- 0
- Power Source
- Battery
- Color
- Black
- For Computer Operating System
- Android 13 GMS
- Input Method
- Touchscreen, Keypad
- Includes
- RFID Reader
- Display Resolution
- 2160 x 1080 WVGA
- Weight
- 16 oz
- Includes Batteries
- Battery Included
- IP Rating
- IP65, IP68
- Connection Capabilities
- Bluetooth, NFC, USB-C, WiFi
- Durability
- Rugged
- Camera Location
- Front, Rear
- Memory Capacity
- 128 GB
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
Barcode Scanners
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.