Shop ZEBRA
See all product information
Create Account
N, Bluetooth; WiFi; NFC; USB-C, 64 GB
- Mfr # TC7301-0T1J4B1000-NA
- Zoro # G016526348
product price:Â
$
5,633.99
/ea
Free Shipping & Returns
Key Features
Memory Capacity
64 GB
For Computer Operating System
Android GMS
Weight
12.3 oz
Overall Width
3 3/8 in
Connection Capabilities
Bluetooth, NFC, USB-C, WiFi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC7301-0T1J4B1000-NA
- Zoro #
- G016526348
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Overall Width
- 3 3/8 in
- Overall Depth
- 1 1/8 in
- Overall Height
- 7 in
Details
- Item
- N
- Memory Capacity
- 64 GB
- For Computer Operating System
- Android GMS
- Weight
- 12.3 oz
- Connection Capabilities
- Bluetooth, NFC, USB-C, WiFi
- Display Resolution
- 1080 x 2160 WVGA
- Input Method
- Touchscreen, Keypad
- Number of Keys
- 0
- IP Rating
- IP65, IP68
- Power Source
- Battery
- Durability
- Rugged
- Application
- Inventory Management, Packaging and Shipping
- Camera Location
- Front, Rear
- Includes Batteries
- Battery Included
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
Barcode Scanners
Restrictions
Hazardous material