Shop ZEBRA
See all product information
Create Account
N, NFC; USB-C; WiFi; Bluetooth, 64 GB
- Mfr # MC3401-0G1J53SS-NA
- Zoro # G916526509
product price:Â
$
3,973.99
/ea
Free Shipping & Returns
Key Features
Includes Batteries
Battery Included
Overall Depth
6 1/2 in
Number of Keys
38
Weight
18.6 oz
Durability
Rugged
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC3401-0G1J53SS-NA
- Zoro #
- G916526509
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Depth
- 6 1/2 in
- Overall Width
- 2 7/8 in
- Overall Height
- 8 1/4 in
Details
- Item
- N
- Includes Batteries
- Battery Included
- Number of Keys
- 38
- Weight
- 18.6 oz
- Durability
- Rugged
- Memory Capacity
- 64 GB
- Power Source
- Battery
- IP Rating
- IP65, IP67
- Input Method
- Keypad
- Data Capture
- Barcodes
- Application
- Distribution, Inventory Management, Packaging and Shipping, Warehousing
- Color
- Black
- Display Resolution
- 800 x 480 WVGA
- For Computer Operating System
- Android GMS
- Connection Capabilities
- Bluetooth, NFC, USB-C, WiFi
- Camera Location
- Front, Rear
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
Barcode Scanners
Restrictions
Hazardous material