Shop ZEBRA

Barcode Scanner, Green, 1D Scanner

  • Mfr # LI3678-ER2F003VZWW
  • Zoro # G1951867

product price: 
$
1,310.99
/ea
Free Shipping & Returns

Key Features

Max. Operating Temp.
122 Degrees F
Barcode Scanner Type
Cordless Barcode Label Scanner
Warranty
3 yr
Includes
Drivers, Sample Source Code, Test Utilities
Data Capture
Base 32 (Italian Pharma), Codabar/NW7, Code 11, Code 128, Code 39, Code 93, GS1 DataBar, I 2 of 5, Korean 3 of 5, MSI Plessey, UPC/EAN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LI3678-ER2F003VZWW
Zoro #
G1951867
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 in
Overall Depth
5 5/8 in
Overall Height
7 5/16 in
Height
7.3"
Width
3"
Depth
5.6"

Details

Max. Operating Temp.
122 Degrees F
Barcode Scanner Type
Cordless Barcode Label Scanner
Warranty
3 yr
Includes
Drivers, Sample Source Code, Test Utilities
Data Capture
Base 32 (Italian Pharma), Codabar/NW7, Code 11, Code 128, Code 39, Code 93, GS1 DataBar, I 2 of 5, Korean 3 of 5, MSI Plessey, UPC/EAN
Min. Operating Temp.
-4 Degrees F
Item
Barcode Scanner
Image Scan Type
1D Scanner
Power Source
External Power Supply, Host Power, Battery
Connection Type
USB
Color
Green
Model Number
LI3678-ER2F003VZWW
Weight
0.9 lb
Voltage
12V, 5V
Printer Connectivity
RS232, USB
Operating Temp. Range
-4 Degrees F to 122 Degrees F
Application
Government, Manufacturing, Transportation and Logistics, Warehousing
Specifications
RoHS EN 50581: 2012, EN 60950-1: 2006 + A11: 2009 + A1:2010 + A12: 2011 + AC 2011 + A2: 2013, IEC 60950-1: 2005 + A1: 2009 + A2: 2013, UL 60950-1, Second Edition, CAN/CSA-C22.2 No. 60950-1-07, IEC/EN 60825-1:2007 and/or IEC/EN 60825-1:2014, EN 55022: 2010/AC: 2011 (Class B), EN 55024: 2010, EN 61000-6-2: 2005/AC:2005, EN 61000-3-2: 2006 + A1: 2009 + A2: 2009 (Class B), EN 61000-3-3: 2013, EN 60601-1-2: 2007/AC: 2010, IEC 60601-1-2: 2007 (Modified), 47 CFR Part 15, Subpart B, Class B, ICES-003 Issue 5, Class B
Product Type
Barcode Scanner
Travel Distance from Base
300 ft
Scanner Cable Required
Scanner Cable Required
Max. Scan Distance
56 ft
Power Source - TS Only
External Power Supply, Host Power, Battery
Power Source - old
External Power Supply, Host Power, Battery
Wire Color
Green

Description

Barcode Scanner, Barcode Scanner Type Cordless Barcode Label Scanner, Image Scan Type 1D Scanner, Travel Distance from Base 300 ft, Max. Scan Distance 56 ft, Model Number LI3678-ER2F003VZWW, Weight 0.9 lb, Connection Type USB, Includes Drivers, Sample Source Code, Test Utilities

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.