Shop ZEBRA
See all product information
Create Account
N, NFC; USB; WiFi; Bluetooth, 32 GB
Mfr # MC330X-GE3EG4NA
Zoro # G216525851
product price:Â
$
4,455.99
/ea
Free Shipping & Returns
Key Features
Input Method
Keypad
Includes Batteries
Battery Included
Display Type
Touchscreen
Number of Keys
38
Application
Inventory Management
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC330X-GE3EG4NA
- Zoro #
- G216525851
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Depth
- 6 1/2 in
Details
- Item
- N
- Input Method
- Keypad
- Includes Batteries
- Battery Included
- Display Type
- Touchscreen
- Number of Keys
- 38
- Application
- Inventory Management
- Display Resolution
- 800 x 480 WVGA
- IP Rating
- IP64
- For Computer Operating System
- Android 11 GMS
- Power Source
- Battery
- Color
- Black
- Memory Capacity
- 32 GB
- Weight
- 18.8 oz
- Durability
- Rugged
- Image Scan Type
- 1D Scanner, 2D Scanner
- Connection Capabilities
- Bluetooth, NFC, USB, WiFi
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
N, NFC; USB; WiFi; Bluetooth, 32 GB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.