Shop ZEBRA

HandheldImager, Blk, 7ft

  • Mfr # DS8108-SR7U2100SGW
  • Zoro # G1953407

product price: 
$
547.99
/ea
Free Shipping & Returns

Key Features

Data Capture
2D: PDF417, Micro PDF417, Aztec, Base 32 (Italian Pharma), Chinese Sensible (Han Xin), Codabar/NW7, Code 11, Code 128, Code 39, Code 93, Composite Codes, DataMatrix, DotCode, Dotted DataMatrix, GS1 DataBar, I 2 of 5, Korean 3 of 5, MaxiCode, Micro QR, MSI Plessey, Postal Codes, QR Code, SecurPharm, TLC-39, UPC/EAN
Includes
Gooseneck Stand, USB Cable
Model Number
DS8108-SR7U2100SGW
Depth
4.2"
Overall Width
2 5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
DS8108-SR7U2100SGW
Zoro #
G1953407
UPC #
-
Country of Origin
United States
Item
Handheld Imager
Data Capture
2D: PDF417, Micro PDF417, Aztec, Base 32 (Italian Pharma), Chinese Sensible (Han Xin), Codabar/NW7, Code 11, Code 128, Code 39, Code 93, Composite Codes, DataMatrix, DotCode, Dotted DataMatrix, GS1 DataBar, I 2 of 5, Korean 3 of 5, MaxiCode, Micro QR, MSI Plessey, Postal Codes, QR Code, SecurPharm, TLC-39, UPC/EAN
Includes
Gooseneck Stand, USB Cable
Model Number
DS8108-SR7U2100SGW
Printer Connectivity
RS232, USB
Operating Temp. Range
32 Degrees F to 122 Degrees F
Specifications
47 CFR Part 15, CAN/CSA-C22.2 No. 60950-1-07, Class B, EN 55022 (Class B), EN 55024, EN 55032 (Class B), EN 60950-1 2ed + A11 + A1 + A12 + A2:2013, EN 61000-3-2, EN 61000-3-3, ICES-003 Issue 6, IEC 60950-1 2ed + A1 + A2, IEC 62471, RoHS EN 50581, Subpart B, UL 60950-1
Weight
0.3 lb
Travel Distance from Base
7 ft
Min. Operating Temp.
32 Degrees F
Voltage
5V
Warranty
5 yr
Color
Black
Connection Type
46XX over RS485, Keyboard Wedge, RS232, TGCS (IBM), USB
Max. Scan Distance
2 ft
Max. Operating Temp.
122 Degrees F
Application
Government, Hospitality, Manufacturing, Retail, Transportation and Logistics
Image Scan Type
1D Scanner, 2D Scanner
Barcode Scanner Type
Corded Barcode Label Scanner
Power Source
Capacitor, Battery
For Computer Operating System
PC
Product Type
Barcode Scanner
Scanner Cable Required
Scanner Cable Required
Scanner Attachments Included
Scanner Cable
Power Source - TS Only
Capacitor, Battery
Power Source - old
Capacitor, Battery
Wire Color
Black

Dimensions

Depth
4.2"
Overall Width
2 5/8 in
Overall Height
6 5/8 in
Overall Depth
4 3/16 in
Width
2.6"
Height
6.6"
Cord Length
7 ft

Description

Handheld Imager, Barcode Scanner Type Corded Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 7 ft, Max. Scan Distance 2 ft, Model Number DS8108-SR7U2100SGW, Weight 0.3 lb, Connection Type 46XX over RS485, Keyboard Wedge, RS232, TGCS (IBM), USB, Includes Gooseneck Stand, USB Cable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.