Shop ZEBRA
See all product information
Create Account
N, NFC; USB; WiFi; Bluetooth, 32 GB
Mfr # MC330X-GE4BG4NA
Zoro # G416525828
product price:Â $4,253.99
/ea
Free Shipping & Returns
Key Features
Includes Batteries
Battery Included
Durability
Rugged
Number of Keys
47
Includes
3-Year Device Tracker (PTS)
Image Scan Type
1D Scanner, 2D Scanner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC330X-GE4BG4NA
- Zoro #
- G416525828
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 7 24/25 in
- Overall Depth
- 6 9/20 in
- Overall Width
- 2 47/50 in
Details
- Item
- N
- Includes Batteries
- Battery Included
- Durability
- Rugged
- Number of Keys
- 47
- Includes
- 3-Year Device Tracker (PTS)
- Image Scan Type
- 1D Scanner, 2D Scanner
- Display Resolution
- 800 x 480 WVGA
- Weight
- 18.8 oz
- Data Capture
- Barcodes
- IP Rating
- IP64
- Input Method
- Keypad
- For Computer Operating System
- Android 11 GMS
- Application
- Industrial, Inventory Management, Warehousing
- Connection Capabilities
- Bluetooth, NFC, USB, WiFi
- Power Source
- Battery
- Memory Capacity
- 32 GB
- Power Source - TS Only
- Battery
Description
Barcode Scanners
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.