Shop ZEBRA
See all product information
Create Account
N, WiFi; Bluetooth; NFC, 256 GB
Mfr # ET85C-3E5B2-000
Zoro # G216526803
product price:Â
$
7,193.99
/ea
Free Shipping & Returns
Key Features
Number of Keys
0
Overall Depth
5/8 in
Overall Width
12 1/8 in
Application
Field Service
Memory Capacity
256 GB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ET85C-3E5B2-000
- Zoro #
- G216526803
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Depth
- 5/8 in
- Overall Width
- 12 1/8 in
- Overall Height
- 8 7/8 in
Details
- Item
- N
- Number of Keys
- 0
- Application
- Field Service
- Memory Capacity
- 256 GB
- Weight
- 51 oz
- Camera Location
- Front, Rear
- Includes Batteries
- Battery Included
- Connection Capabilities
- Bluetooth, NFC, WiFi
- IP Rating
- IP65
- Display Resolution
- 2160 x 1440
- Input Method
- Touchscreen, Keypad
- Color
- Black
- For Computer Operating System
- Windows 10
- Power Source
- Battery
- Durability
- Rugged
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
Barcode Scanners
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.