Shop ZEBRA
See all product information
Create Account
N, WiFi; NFC; USB 2.0; Bluetooth, 32 GB
- Mfr # MC333U-GJ2EG4US
- Zoro # G416525781
product price:Â
$
7,275.99
/ea
Free Shipping & Returns
Key Features
Number of Keys
29
Durability
Rugged
Image Scan Type
1D Scanner, 2D Scanner
Connection Capabilities
WiFi, Bluetooth, NFC, USB 2.0
Power Source
Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC333U-GJ2EG4US
- Zoro #
- G416525781
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Item
- N
- Number of Keys
- 29
- Durability
- Rugged
- Image Scan Type
- 1D Scanner, 2D Scanner
- Connection Capabilities
- WiFi, Bluetooth, NFC, USB 2.0
- Power Source
- Battery
- Input Method
- Keypad
- For Computer Operating System
- Android 10 GMS
- IP Rating
- IP54
- Includes
- RFID Reader with Circular Antenna
- Display Resolution
- 800 x 480 WVGA
- Weight
- 24 oz
- Memory Capacity
- 32 GB
- Application
- Inventory Management
- Includes Batteries
- Battery Included
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
Barcode Scanners
Restrictions
Hazardous material