Shop ZEBRA
See all product information
Create Account
N, WiFi; Bluetooth; NFC, 64 GB
- Mfr # MC3401-0S1D43SS-NA
- Zoro # G616526557
product price:Â
$
3,121.99
/ea
Free Shipping & Returns
Key Features
Overall Height
8 1/4 in
Color
Black
Input Method
Keypad
Overall Depth
1 1/2 in
Overall Width
2 7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC3401-0S1D43SS-NA
- Zoro #
- G616526557
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 8 1/4 in
- Overall Depth
- 1 1/2 in
- Overall Width
- 2 7/8 in
Details
- Item
- N
- Color
- Black
- Input Method
- Keypad
- Connection Capabilities
- Bluetooth, NFC, WiFi
- Power Source
- Battery
- Memory Capacity
- 64 GB
- Durability
- Rugged
- For Computer Operating System
- Android GMS
- Application
- Transportation and Logistics, Warehousing
- IP Rating
- IP65, IP67
- Number of Keys
- 38
- Display Resolution
- 800 x 480 WVGA
- Includes Batteries
- Battery Included
- Data Capture
- Barcodes
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
Barcode Scanners
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.