Shop ZEBRA
See all product information
Create Account
N, Bluetooth; NFC; WiFi, 256 GB
- Mfr # ET85C-3E5A2-000
- Zoro # G316526833
product price:Â
$
9,100.99
/ea
Free Shipping & Returns
Key Features
Overall Width
12 1/8 in
For Computer Operating System
Windows 10
Memory Capacity
256 GB
Color
Black
Overall Depth
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ET85C-3E5A2-000
- Zoro #
- G316526833
- UPC #
- -
- Country of Origin
- China
- Item
- N
- For Computer Operating System
- Windows 10
- Memory Capacity
- 256 GB
- Color
- Black
- Camera Location
- Front, Rear
- Includes Batteries
- Battery Included
- IP Rating
- IP65
- Durability
- Rugged
- Application
- Field Service, Transportation and Logistics
- Display Resolution
- 2160 x 1440 QHD
- Number of Keys
- 0
- Connection Capabilities
- Bluetooth, NFC, WiFi
- Power Source
- Battery
- Input Method
- Touchscreen, Keypad
- Weight
- 50 oz
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
Barcode Scanners