Shop ZEBRA
See all product information
Create Account
N, WiFi; Bluetooth; USB-C, 64 GB
- Mfr # MC345A-3S1J53SS-NA
- Zoro # G416526498
product price:Â
$
4,368.99
/ea
Free Shipping & Returns
Key Features
Overall Height
8 1/4 in
IP Rating
IP65, IP67
Number of Keys
38
Memory Capacity
64 GB
For Computer Operating System
Android 13 GMS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC345A-3S1J53SS-NA
- Zoro #
- G416526498
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 8 1/4 in
- Overall Width
- 2 7/8 in
- Overall Depth
- 1 1/2 in
Details
- Item
- N
- IP Rating
- IP65, IP67
- Number of Keys
- 38
- Memory Capacity
- 64 GB
- For Computer Operating System
- Android 13 GMS
- Data Capture
- Barcodes
- Display Resolution
- 800 x 480 WVGA
- Input Method
- Keypad
- Weight
- 15.6 oz
- Durability
- Rugged
- Power Source
- Battery
- Application
- Retail, Transportation and Logistics, Warehousing
- Connection Capabilities
- Bluetooth, USB-C, WiFi
- Includes Batteries
- Battery Included
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
Barcode Scanners
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.