Shop ZEBRA
See all product information
Create Account
N, WiFi; Bluetooth; NFC; USB-C, 64 GB
Mfr # TC78A1-3T1K4B1A10-NA
Zoro # G316526253
product price:Â
$
5,536.99
/ea
Free Shipping & Returns
Key Features
Durability
Rugged
Includes Batteries
Battery Included
IP Rating
IP65, IP68
Overall Width
3 3/8 in
Overall Depth
1 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC78A1-3T1K4B1A10-NA
- Zoro #
- G316526253
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Overall Width
- 3 3/8 in
- Overall Depth
- 1 1/8 in
- Overall Height
- 7 in
Details
- Item
- N
- Durability
- Rugged
- Includes Batteries
- Battery Included
- IP Rating
- IP65, IP68
- Connection Capabilities
- Bluetooth, NFC, USB-C, WiFi
- Display Resolution
- 1080 x 2160 WVGA
- Camera Location
- Front, Rear
- Memory Capacity
- 64 GB
- For Computer Operating System
- Android 11 GMS
- Application
- Field Service, Transportation and Logistics, Warehousing
- Input Method
- Touchscreen, Keypad
- Number of Keys
- 0
- Color
- Black
- Power Source
- Battery
- Weight
- 12.3 oz
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
Barcode Scanners
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.