Shop ZEBRA
See all product information
Create Account
N, WiFi; NFC; USB; Bluetooth, 32 GB
Mfr # MC330X-SJ3EG4NA
Zoro # G716525788
product price:Â
$
3,743.99
/ea
Free Shipping & Returns
Key Features
For Computer Operating System
Android 11 GMS
Image Scan Type
1D Scanner, 2D Scanner
IP Rating
IP64
Overall Depth
1 3/8 in
Overall Width
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC330X-SJ3EG4NA
- Zoro #
- G716525788
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Depth
- 1 3/8 in
- Overall Width
- 3 in
- Overall Height
- 8 in
Details
- Item
- N
- For Computer Operating System
- Android 11 GMS
- Image Scan Type
- 1D Scanner, 2D Scanner
- IP Rating
- IP64
- Input Method
- Keypad
- Weight
- 16.7 oz
- Data Capture
- Barcodes
- Number of Keys
- 38
- Display Resolution
- 800 x 480 WVGA
- Application
- Inventory Management, Warehousing
- Includes Batteries
- Battery Included
- Durability
- Rugged
- Connection Capabilities
- Bluetooth, NFC, USB, WiFi
- Power Source
- Battery
- Memory Capacity
- 32 GB
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
Barcode Scanners
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.