Shop ZEBRA
See all product information
Create Account
N, WiFi; Bluetooth; NFC; USB-C, 64 GB
- Mfr # WCMTA-T27B6ABC2-NA
- Zoro # G616526397
product price:Â
$
2,586.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Input Method
Touchscreen, Keypad
Includes Batteries
Battery Included
Durability
Rugged
For Computer Operating System
Android 13 GMS
Display Resolution
1080 x 2160 WVGA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WCMTA-T27B6ABC2-NA
- Zoro #
- G616526397
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Width
- 3 in
- Overall Height
- 6 1/2 in
- Overall Depth
- 1/2 in
Details
- Item
- N
- Input Method
- Touchscreen, Keypad
- Includes Batteries
- Battery Included
- Durability
- Rugged
- For Computer Operating System
- Android 13 GMS
- Display Resolution
- 1080 x 2160 WVGA
- Display Type
- Touchscreen
- IP Rating
- IP65, IP68
- Connection Capabilities
- Bluetooth, NFC, USB-C, WiFi
- Data Capture
- Barcodes, Tap to Pay
- Memory Capacity
- 64 GB
- Application
- Field Service, Transportation and Logistics, Inventory Management
- Weight
- 8.32 oz
- Camera Location
- Front, Rear
- Image Scan Type
- 1D Scanner, 2D Scanner
- Number of Keys
- 0
- Power Source
- Battery
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
Barcode Scanners
Restrictions
Hazardous material