Shop ZEBRA
See all product information
Create Account
N, Bluetooth; USB-C; WiFi; NFC, 64 GB
- Mfr # TC530E-0T1K1B1000-NA
- Zoro # G516526374
product price:Â
$
4,340.99
/ea
Free Shipping & Returns
Key Features
Input Method
Touchscreen, Keypad
Overall Height
6 1/2 in
Durability
Rugged
Application
Inventory Management, Transportation and Logistics
Camera Location
Front, Rear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC530E-0T1K1B1000-NA
- Zoro #
- G516526374
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Overall Height
- 6 1/2 in
- Overall Width
- 3 in
- Overall Depth
- 5/8 in
Details
- Item
- N
- Input Method
- Touchscreen, Keypad
- Durability
- Rugged
- Application
- Inventory Management, Transportation and Logistics
- Camera Location
- Front, Rear
- Includes Batteries
- Battery Included
- Connection Capabilities
- Bluetooth, NFC, USB-C, WiFi
- Power Source
- Battery
- Weight
- 9.9 oz
- Memory Capacity
- 64 GB
- IP Rating
- IP65, IP68
- Display Resolution
- 1080 x 2160 WVGA
- For Computer Operating System
- Android GMS
- Number of Keys
- 0
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
Barcode Scanners
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.