Shop ZEBRA
See all product information
Create Account
N, WiFi; NFC; Bluetooth; USB 2.0, 32 GB
Mfr # MC330X-GJ3EG4NA
Zoro # G716525795
product price:Â
$
3,988.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Includes Batteries
Battery Included
IP Rating
IP64
Overall Height
8 in
Image Scan Type
1D Scanner, 2D Scanner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MC330X-GJ3EG4NA
- Zoro #
- G716525795
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Height
- 8 in
- Overall Depth
- 6 1/2 in
- Overall Width
- 3 in
Details
- Item
- N
- Color
- Black
- Includes Batteries
- Battery Included
- IP Rating
- IP64
- Image Scan Type
- 1D Scanner, 2D Scanner
- Weight
- 18.8 oz
- Memory Capacity
- 32 GB
- Display Resolution
- 800 x 480 WVGA
- Number of Keys
- 38
- Input Method
- Touchscreen, Keypad
- For Computer Operating System
- Android 11 GMS
- Application
- Inventory Management, Packaging and Shipping, Warehousing
- Power Source
- Battery
- Durability
- Rugged
- Connection Capabilities
- Bluetooth, NFC, USB 2.0, WiFi
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
N, WiFi; NFC; Bluetooth; USB 2.0, 32 GB
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.