Shop ZEBRA
See all product information
Create Account
N, WiFi; Bluetooth; NFC, 32 GB
Mfr # TC83BH-3205A710NA
Zoro # G816526487
product price:Â
$
5,762.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
2 1/2 in
Camera Location
Rear
Memory Capacity
32 GB
Color
Black
Display Type
LCD
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TC83BH-3205A710NA
- Zoro #
- G816526487
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Depth
- 2 1/2 in
- Overall Height
- 9 1/8 in
- Overall Width
- 3 in
Details
- Item
- N
- Camera Location
- Rear
- Memory Capacity
- 32 GB
- Color
- Black
- Display Type
- LCD
- Image Scan Type
- 1D Scanner, 2D Scanner
- Number of Keys
- 0
- Includes Batteries
- Battery Included
- For Computer Operating System
- Android GMS
- Display Resolution
- 800 x 480 WVGA
- Input Method
- Touchscreen, Keypad
- IP Rating
- IP65
- Connection Capabilities
- Bluetooth, NFC, WiFi
- Power Source
- Battery
- Weight
- 17.2 oz
- Durability
- Rugged
- Application
- Inventory Management, Warehousing
- Max. Scan Distance
- 3 in
- Power Source - TS Only
- Battery
- Power Source - old
- Battery
Description
Barcode Scanners
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.