Shop ZEBRA PEN
See all product information
Create Account
DelGuard Mechanical Pencil 0.5mm Blue 1p
- Mfr # 58621
- Zoro # G2549375
product price:Â
$
5.99
/ea
Sold in multiples of 95 for
$569.05
Key Features
Barrel Color
Black
Grip Type
Comfort, Textured
Package Contents
DelGuard Mechanical Pencil 0.5mm Blue 1pk w Bonus Lead, Bonus Lead
Lead Diameter
0.5 mm
Product Line
DelGuard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 58621
- Zoro #
- G2549375
- UPC #
- -
- Country of Origin
- Japan
- Item
- DelGuard Mechanical Pencil 0.5mm Blue 1p
- Barrel Color
- Black
- Grip Type
- Comfort, Textured
- Package Contents
- DelGuard Mechanical Pencil 0.5mm Blue 1pk w Bonus Lead, Bonus Lead
- Product Line
- DelGuard
- Refillable
- Yes
- Pencil Point Type
- Fine
- Features
- Unbreakable, Lightweight
- Lead Color
- Blue
Dimensions
- Lead Diameter
- 0.5 mm
Description
DelGuard Mechanical Pencil 0.5mm Blue 1p
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.