Ink Pen/Stylus, Black, Ballpoint
- Mfr # 33111
- Zoro # G7881750
product price:Â
$
7.75
/ea
Sold in multiples of 2 for
$15.50
Key Features
Pen Ink Color
Black
Pen Cap
Retractable
Barrel Color
Black
Pen Grip
No Grip
Barrel Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 33111
- Zoro #
- G7881750
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Ink Pen/Stylus
- Pen Ink Color
- Black
- Pen Cap
- Retractable
- Barrel Color
- Black
- Pen Grip
- No Grip
- Barrel Material
- Metal
- Pen Tip
- 0.7 mm
- Series
- StylusPen
- Includes Pen Cushion
- Cushion Not Included
- Product Type
- Ballpoint Pens
- Marker Cap
- Retractable
- Cartridge Type
- Non-Pressurized
- Tip Type
- Fine
- Clip Type
- Pocket Clip
- Number of Markers
- 1
- Ink Type
- Ballpoint
- Refillable
- Refillable
Description
Ink Pen/Stylus, Pen Tip 0.7 mm, Barrel Material Metal, Barrel Color Black, Pen Grip No Grip, Pen Cap Retractable, Includes Pen Cushion Cushion Not Included, Pen Ink Color Black, Series StylusPen, Features Not Applicable, Includes Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.