Tablets, Black, Plastic
Mfr # CRD-ET8X-OFFDK1-01
Zoro # G016546780
product price:Â $1,756.99
/ea
Free Shipping & Returns
Key Features
Includes
2 HDMI), 3 Ethernet, 9 Port Expansion Module (4 USB, Power Module and Office Stand
Color
Black
Compatible Product Type
Tablets
Series
ET80 / ET85
Material
Plastic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CRD-ET8X-OFFDK1-01
Zoro #
G016546780
UPC #
-
Country of Origin
China
Details
Includes
2 HDMI), 3 Ethernet, 9 Port Expansion Module (4 USB, Power Module and Office Stand
Color
Black
Compatible Product Type
Tablets
Series
ET80 / ET85
Material
Plastic
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.