Tether, TC7x; TC72; TC75; TC77, Steel
- Mfr # KT-TC7X-TETHR1-03
- Zoro # G716546929
product price:Â
$
52.39
/ea
Key Features
Compatible with Series
TC72, TC75, TC77, TC7x
Product Type
Tether
Material
Steel
Shell Material
Steel
Compatible Series
TC72, TC75, TC77, TC7x
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KT-TC7X-TETHR1-03
- Zoro #
- G716546929
- UPC #
- -
- Country of Origin
- China
Details
- Compatible with Series
- TC72, TC75, TC77, TC7x
- Item
- Tether
- Product Type
- Tether
- Material
- Steel
- Shell Material
- Steel
- Compatible Series
- TC72, TC75, TC77, TC7x
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.