Shop ZEBRA
See all product information
Create Account
Thermal Transfer Ribbon, Wax, 4.33" x 2952', PK6
- Mfr # 02100BK11090
- Zoro # G3615697
product price:Â
$
259.99
/pk of 6, $43.33/ea
Free Shipping & Returns
Key Features
For Use With
Zebra Printers: 110PAX3, 110PAX4, 170PAX, 170PAX3, 170PAX4, R110PAX3
Product Type
Ribbon
Compatibility
Zebra Printers: 110PAX3, 110PAX4, 170PAX, 170PAX3, 170PAX4, R110PAX3
Inner Core Diameter
1 in
Outer Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02100BK11090
- Zoro #
- G3615697
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Inner Core Diameter
- 1 in
- Outer Diameter
- 1 in
- Ribbon Length
- 2952.76 ft
- Ribbon Width
- 4.33 in
Details
- Item
- 2100 High Performance Ribbon
- For Use With
- Zebra Printers: 110PAX3, 110PAX4, 170PAX, 170PAX3, 170PAX4, R110PAX3
- Product Type
- Ribbon
- Compatibility
- Zebra Printers: 110PAX3, 110PAX4, 170PAX, 170PAX3, 170PAX4, R110PAX3
- Print Color
- Black
- Print Technology
- Thermal Transfer
Description
Zebra Thermal Transfer Ribbon, Wax (4.33" x 2952') 2100 High Performance (1" Core) (6 Rolls/Ctn)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.