Thermal Transfer Ribbon, Resin, 4.33" x 984', PK6
- Mfr # 05095BK11030
- Zoro # G3615469
product price:Â
$
283.99
/pk of 6, $47.33/ea
Free Shipping & Returns
Key Features
Features
Temperature Resistant, Chemical Resistant, Smearless, Scratch Resistant
Product Type
Ribbon
Compatibility
Zebra Printers: 110Xi4, 140Xi4, 170Xi4, 220Xi4, ZM400, ZM600, 105SL, S4M, GX420t, GX430t, GK420t, TLP 2824, TLP 2824 Plus, TLP 2844, TLP 3842, RP4T, R2844-Z, R110PAX4, 110PAX4, 170PAX4, P4T, TLP2746, TLP2746e
Compatible OEM Model Number
110Xi4, 140Xi4, 170Xi4, 220Xi4, ZM400, ZM600, 105SL, S4M, GX420t, GX430t, GK420t, TLP 2824, TLP 2824 Plus, TLP 2844, TLP 3842, RP4T Mobile RFID, R2844-Z, R110PAX4, 110PAX4, 170PAX4, P4T Mobile Label, TLP 2746, TLP 2746e
Ink/Toner Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05095BK11030
- Zoro #
- G3615469
- UPC #
- -
- Country of Origin
- United States
Details
- Features
- Temperature Resistant, Chemical Resistant, Smearless, Scratch Resistant
- Product Type
- Ribbon
- Compatibility
- Zebra Printers: 110Xi4, 140Xi4, 170Xi4, 220Xi4, ZM400, ZM600, 105SL, S4M, GX420t, GX430t, GK420t, TLP 2824, TLP 2824 Plus, TLP 2844, TLP 3842, RP4T, R2844-Z, R110PAX4, 110PAX4, 170PAX4, P4T, TLP2746, TLP2746e
- Compatible OEM Model Number
- 110Xi4, 140Xi4, 170Xi4, 220Xi4, ZM400, ZM600, 105SL, S4M, GX420t, GX430t, GK420t, TLP 2824, TLP 2824 Plus, TLP 2844, TLP 3842, RP4T Mobile RFID, R2844-Z, R110PAX4, 110PAX4, 170PAX4, P4T Mobile Label, TLP 2746, TLP 2746e
- Ink/Toner Color
- Black
- Item
- Ribbon
Description
Zebra Thermal Transfer Ribbon, Resin (4.33" x 984') 5095 High Performance (1" Core) (6 Rolls/Ctn)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.