Thermal Transfer Ribbon, Wax/Resin, 4.33" x 1476', PK6
- Mfr # 05586BK11045
- Zoro # G3615642
product price:Â
$
303.99
/pk of 6, $50.67/ea
Free Shipping & Returns
Key Features
Features
Scratch Resistant, Smearless
Product Type
Ribbon
Compatibility
Zebra Printer(s): 105SL, 110XilllPlus, 140XilllPlus, 170XilllPlus, R110XilllPLUS, R170Xi, R4MPlus, S4M, S600, Z4MPlus, Z6MPlus, 90XiIIIPlus, 96XIIIIPlus, 220XiIIIPlus
Compatible OEM Model Number
105SL, 110XiIIIPlus, 140XiIIIPlus, 170XiIIIPlus, R110XiIIIPlus, R170Xi, R4MPlus, S4M, S600, Z4MPlus, Z6MPlus, 90XiIIIPlus, 96XiIIIPlus, 220XiIIIPlus
Ink/Toner Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 05586BK11045
- Zoro #
- G3615642
- UPC #
- -
- Country of Origin
- United States
Details
- Features
- Scratch Resistant, Smearless
- Product Type
- Ribbon
- Compatibility
- Zebra Printer(s): 105SL, 110XilllPlus, 140XilllPlus, 170XilllPlus, R110XilllPLUS, R170Xi, R4MPlus, S4M, S600, Z4MPlus, Z6MPlus, 90XiIIIPlus, 96XIIIIPlus, 220XiIIIPlus
- Compatible OEM Model Number
- 105SL, 110XiIIIPlus, 140XiIIIPlus, 170XiIIIPlus, R110XiIIIPlus, R170Xi, R4MPlus, S4M, S600, Z4MPlus, Z6MPlus, 90XiIIIPlus, 96XiIIIPlus, 220XiIIIPlus
- Item
- Ribbon
- Ink/Toner Color
- Black
Description
Zebra Thermal Transfer Ribbon, Wax/Resin (4.33" x 1476') 5586 Premium (1" Core) (6 Rolls/Ctn)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.