Shop ZEBRA
See all product information
Create Account
Thermal Transfer Ribbon, Wax, 4.17" x 1476', PK24
- Mfr # 02000BK10645
- Zoro # G3615362
product price:Â
$
339.99
/pk of 24, $14.17/ea
Free Shipping & Returns
Key Features
For Use With
Zebra Printer(s): 105SL, 110PAX3, 110PAX4, 110XilllPlus, 140XilllPlus, 170PAX3, 170PAX4, 170XilllPlus, R110PAX3, R110XilllPLUS, R170Xi, R4MPlus, S4M, S600, Z4MPlus, Z6MPlus, 90XiIIIPlus, 96XIIIIPlus, 220XiIIIPlus, 110Xi4, 140Xi4, 170Xi4, 220Xi4, ZM400, ZM600
Product Type
Ribbon
Compatibility
Zebra Printer(s): 105SL, 110PAX3, 110PAX4, 110XilllPlus, 140XilllPlus, 170PAX3, 170PAX4, 170XilllPlus, R110PAX3, R110XilllPLUS, R170Xi, R4MPlus, S4M, S600, Z4MPlus, Z6MPlus, 90XiIIIPlus, 96XIIIIPlus, 220XiIIIPlus, 110Xi4, 140Xi4, 170Xi4, 220Xi4, ZM400, ZM600
Ribbon Width
4.17 in
Inner Core Diameter
1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02000BK10645
- Zoro #
- G3615362
- UPC #
- -
- Country of Origin
- United States
- Item
- 2000 Standard Ribbon
- For Use With
- Zebra Printer(s): 105SL, 110PAX3, 110PAX4, 110XilllPlus, 140XilllPlus, 170PAX3, 170PAX4, 170XilllPlus, R110PAX3, R110XilllPLUS, R170Xi, R4MPlus, S4M, S600, Z4MPlus, Z6MPlus, 90XiIIIPlus, 96XIIIIPlus, 220XiIIIPlus, 110Xi4, 140Xi4, 170Xi4, 220Xi4, ZM400, ZM600
- Product Type
- Ribbon
- Compatibility
- Zebra Printer(s): 105SL, 110PAX3, 110PAX4, 110XilllPlus, 140XilllPlus, 170PAX3, 170PAX4, 170XilllPlus, R110PAX3, R110XilllPLUS, R170Xi, R4MPlus, S4M, S600, Z4MPlus, Z6MPlus, 90XiIIIPlus, 96XIIIIPlus, 220XiIIIPlus, 110Xi4, 140Xi4, 170Xi4, 220Xi4, ZM400, ZM600
- Print Technology
- Thermal Transfer
- Print Color
- Black
- Compatible OEM Model Number
- 105SL, 110PAX3, 110PAX4, 110XiIIIPlus, 140XiIIIPlus, 170PAX3, 170PAX4, 170XiIIIPlus, R110PAX3, R110XiIIIPlus, R170Xi, R4MPlus
- Ink/Toner Color
- Black
Dimensions
- Ribbon Width
- 4.17 in
- Inner Core Diameter
- 1 in
- Outer Diameter
- 1 in
- Ribbon Length
- 1476.38 ft
Description
Zebra Thermal Transfer Ribbon, Wax (4.17" x 1476') 2000 Standard (1" Core) (24 Rolls/Ctn)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.