TriggerHandle, Blk, Plastic, 4in, 6in
- Mfr # TRG-EC5X-SNP1-01
- Zoro # G016546896
product price:Â
$
458.99
/ea
Free Shipping & Returns
Key Features
Series
EC50, EC55
Overall Width
6 in
Color
Black
Overall Height
4 in
Product Type
Trigger Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRG-EC5X-SNP1-01
- Zoro #
- G016546896
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Width
- 6 in
- Overall Height
- 4 in
Details
- Item
- Trigger Handle
- Series
- EC50, EC55
- Color
- Black
- Product Type
- Trigger Handle
- Material
- Plastic
- Shell Material
- Plastic
- Wire Color
- Black
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.