Charger, Charging, White, HC20/HC50
- Mfr # CRD-HC2L5L-BS5CO
- Zoro # G416546953
product price:Â
$
1,203.99
/ea
Free Shipping & Returns
Key Features
Includes
Shims
Color
White
Compatible with Manufacturer Model Number
HC20/HC50
Product Type
Charger
Connection Type
Charging
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRD-HC2L5L-BS5CO
- Zoro #
- G416546953
- UPC #
- -
- Country of Origin
- China
- Includes
- Shims
- Color
- White
- Compatible with Manufacturer Model Number
- HC20/HC50
- Product Type
- Charger
- Item
- Charger
- Connection Type
- Charging
- Compatible Manufacturer Model Number
- HC20/HC50
- For Manufacturer Part Number
- HC20/HC50
- Compatible with Mfr. Model Number
- HC20/HC50
- Compatible Manufacturer Part Number
- HC20/HC50
- Wire Color
- White
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.