Shop ZEBRA
See all product information
Create Account
VehicleChargingDock, RS-232serialport
- Mfr # CRD-ET6X-VEHDK-PTA-01
- Zoro # G016546926
product price:Â
$
1,545.99
/ea
Free Shipping & Returns
Key Features
Product Type
Vehicle Charging Dock
Connection Type
USB, RS-232 serial port
Compatible with Manufacturer Model Number
ET6X
Includes
(3) Antenna Passthroughs
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRD-ET6X-VEHDK-PTA-01
- Zoro #
- G016546926
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Vehicle Charging Dock
- Product Type
- Vehicle Charging Dock
- Connection Type
- USB, RS-232 serial port
- Compatible with Manufacturer Model Number
- ET6X
- Includes
- (3) Antenna Passthroughs
- Color
- Black
- Compatible Manufacturer Model Number
- ET6X
- For Manufacturer Part Number
- ET6X
- Compatible with Mfr. Model Number
- ET6X
- Compatible Manufacturer Part Number
- ET6X
- Wire Color
- Black
Description
Identification Products
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.